SKF
SKF
220X260X16 HDS1K R
SKF SKF
Description
CRSEAL 220X260X16 HDS1K R SHAFT SEAL
220MM Shaft Dia; 260MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS1K Seal Design Code
Part #
220X260X16 HDS1K R
BDI #
22778960
Details
2062.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/220X260X16-HDS1K-R/p/22778960
Your Price
$ 2,062.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.352
EAN
0085311446174
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDS1K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
220X260X16 HDS1K R
Weight / LBS
0.775
Long Description
220MM Shaft Dia; 260MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS1K Seal Design Code
Housing Bore
10.236 Inch | 260 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
8.661 Inch | 220 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


