https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA57-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTN8aW1hZ2UvanBlZ3xhR0pqTDJnME9TOHhNREUxTURZM05qRXdNekU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTFOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTM1OTcyMDdmNzQ4NjU2ODc4NWZlYmU3Y2UzYjA4YzhjOGI3MDE1Y2VlN2I2MGExZWYxYzkyYjRjMzc5OTJhZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA57-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTN8aW1hZ2UvanBlZ3xhR0pqTDJnME9TOHhNREUxTURZM05qRXdNekU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTFOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTM1OTcyMDdmNzQ4NjU2ODc4NWZlYmU3Y2UzYjA4YzhjOGI3MDE1Y2VlN2I2MGExZWYxYzkyYjRjMzc5OTJhZA
SKF
SKF
22120 / 2.208X2.913X0.394 HMSA57 R
SKF SKF
Description
CRSEAL 22120 / 2.208X2.913X0.394 HMSA57R ; NON-RETURNABLE LIP SEAL
Lip Seal; Oil Seal; 2.208" Shaft Dia; 2.913" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Part #
22120
BDI #
1414357
Details
52.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22120-2-208X2-913X0-394-HMSA57-R/p/1414357
Your Price
$ 52.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311156387
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA57
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 2.208" Shaft Dia; 2.913" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Housing Bore
2.913 Inch | 73.99 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
2.208 Inch | 56.083 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

