https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
SKF
SKF
2212076 / 22.125X23.375X0.75 HS6 R
SKF SKF
Description
CRSEAL 2212076/ 22.125X23.375X0.75 HS6 R ; SGL LIP SEAL
22-1/8" Shaft Dia; 23-3/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
2212076 / 22.125X23.375X0.75 HS6 R
BDI #
22779899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2212076-22-125X23-375X0-75-HS6-R/p/22779899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.01
EAN
0085311496407
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2212076
Weight / LBS
2.236
Long Description
22-1/8" Shaft Dia; 23-3/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
23.375 Inch | 593.725 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
22.125 Inch | 561.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

