https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTN8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRGN4TVRNeE1UQXlOREUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5Vemd6WHpGZk16QXdlRE13TUM1cWNHY3xhMDIwNjhiNDFlOTE5NWE5MWM2OThmODQxOWY2MGM0ODRkY2Y0M2E4NGI5OWQ1OGMzODVmZjBmNDk5M2Q0NGVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTN8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRGN4TVRNeE1UQXlOREUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5Vemd6WHpGZk16QXdlRE13TUM1cWNHY3xhMDIwNjhiNDFlOTE5NWE5MWM2OThmODQxOWY2MGM0ODRkY2Y0M2E4NGI5OWQ1OGMzODVmZjBmNDk5M2Q0NGVh
SKF
SKF
22284 / 2.244X4.81X0.413 HMS83 R
SKF SKF
Description
CRSEAL 22284 / 2.244X4.81X0.413 HMS83 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2.244" Shaft Dia; 4.81" Housing Bore; 0.413" Nominal Width; Nitrile Lip; Solid Seal; 0.413" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS83 Seal Design Code
Part #
22284
BDI #
1246711
Details
36.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22284-2-244X4-81X0-413-HMS83-R/p/1246711
Your Price
$ 36.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.136
EAN
0085311164238
Product Group - BDI
S02250
Generic Design Code
C_R_HMS83
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS83
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
22284
Weight / LBS
0.457
Long Description
Lip Seal; 2.244" Shaft Dia; 4.81" Housing Bore; 0.413" Nominal Width; Nitrile Lip; Solid Seal; 0.413" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS83 Seal Design Code
Housing Bore
4.81 Inch | 122.174 Millimeter
Actual Width
0.413 Inch | 10.49 Millimeter
Shaft Diameter
2.244 Inch | 56.998 Millimeter
Nominal Width
0.413 Inch | 10.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


