SKF
SKF
22312
SKF SKF
Description
CRSEAL 22312 /2.244X2.835X0.331HMSA21P ; NON-RETURNABLE LIP SEAL
2.244" Shaft Dia; 2.835" Housing Bore; 0.331" Nominal Width; Polyacrylate Lip; Solid Seal; 0.331" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA21 Seal Design Code
Part #
22312
BDI #
18204788
Details
26.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22312/p/18204788
Your Price
$ 26.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0085311497893
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA21
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA21
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
22312
Weight / LBS
0.198
Long Description
2.244" Shaft Dia; 2.835" Housing Bore; 0.331" Nominal Width; Polyacrylate Lip; Solid Seal; 0.331" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA21 Seal Design Code
Actual Width
0.331 Inch | 8.407 Millimeter
Housing Bore
2.835 Inch | 72.009 Millimeter
Nominal Width
0.331 Inch | 8.407 Millimeter
Shaft Diameter
2.244 Inch | 56.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



