SKF
SKF
22323 / 2.244X3.11X0.531 HMSA55 R
SKF SKF
Description
CRSEAL 22323 / 2.244X3.11X0.531 HMSA55 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2.244" Shaft Dia; 3.11" Housing Bore; 17/32" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA55 Seal Design Code
Part #
22323
BDI #
18204789
Details
41.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22323-2-244X3-11X0-531-HMSA55-R/p/18204789
Your Price
$ 41.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.057
EAN
0085311497855
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA55
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA55
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
22323
Weight / LBS
0.126
Long Description
Lip Seal; 2.244" Shaft Dia; 3.11" Housing Bore; 17/32" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA55 Seal Design Code
Housing Bore
3.11 Inch | 78.994 Millimeter
Shaft Diameter
2.244 Inch | 56.998 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



