https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEUm1MMmhpTXk4eE1EYzJPVEl4TkRRek9UUTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsZEJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58MGI1YTU2MTA4YzUxYWVlMDJhZmNmNzJiZTRjM2Q2ZWE2NGMxOTY2ZjkzMmE2OGM4ZWMwNzJkZTJhMDIyNjY5Nw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEUm1MMmhpTXk4eE1EYzJPVEl4TkRRek9UUTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsZEJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58MGI1YTU2MTA4YzUxYWVlMDJhZmNmNzJiZTRjM2Q2ZWE2NGMxOTY2ZjkzMmE2OGM4ZWMwNzJkZTJhMDIyNjY5Nw
SKF
SKF
22347 / 2.25X2.891X0.563 CRWA1 R
SKF SKF
Description
CRSEAL 22347 / 2.25X2.891X0.563 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
2-1/4" Shaft Dia; 2-57/64" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Part #
22347
BDI #
18204891
Details
44.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22347-2-25X2-891X0-563-CRWA1-R/p/18204891
Your Price
$ 44.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.037
EAN
0085311501019
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
22347
Weight / LBS
0.082
Long Description
2-1/4" Shaft Dia; 2-57/64" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Housing Bore
2.891 Inch | 73.431 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

