https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-53G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTl8aW1hZ2UvanBlZ3xhR0UxTDJnNFppOHhNREUwTkRNNU5UWXlORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFNMGN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MTUwZWZmNjYzNjkxNjNhMWE0M2U0MzBjZDg3NGVjYjNiMWE5MDQwYTBmZWI4ODVlYjNjNDg4MWI0MWMwZmM1Yg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-53G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTl8aW1hZ2UvanBlZ3xhR0UxTDJnNFppOHhNREUwTkRNNU5UWXlORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFNMGN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MTUwZWZmNjYzNjkxNjNhMWE0M2U0MzBjZDg3NGVjYjNiMWE5MDQwYTBmZWI4ODVlYjNjNDg4MWI0MWMwZmM1Yg
TIMKEN
TIMKEN
22502-5024
TIMKEN TIMKEN
Description
22502-5024 OIL SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 3.94" Shaft Dia; 5" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Part #
22502-5024
BDI #
22804352
Details
1441.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22502-5024/p/22804352
Your Price
$ 1,441.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.254
EAN
0053893684697
Product Group - BDI
S02250
Generic Design Code
GAR_53G1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3.94" Shaft Dia; 5" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Shaft Diameter
3.94 Inch | 100.076 Millimeter
Housing Bore
5 Inch | 127 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

