https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEQmhMMmd5WkM4eE1EYzJPVFV5TWpVNE9UY3lOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wY3hYekpmTXpBd2VETXdNQzVxY0djfDgxMDU0OTJiZTU4ZGUwYmYzZTA1NDIyMTA0NzhkYTI0OTI2NmQzNjE1Yjg3NzM0OTkyMGMxOGU4NThiMjJmNzk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEQmhMMmd5WkM4eE1EYzJPVFV5TWpVNE9UY3lOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wY3hYekpmTXpBd2VETXdNQzVxY0djfDgxMDU0OTJiZTU4ZGUwYmYzZTA1NDIyMTA0NzhkYTI0OTI2NmQzNjE1Yjg3NzM0OTkyMGMxOGU4NThiMjJmNzk
GARLOCK
GARLOCK
22502-5024
GARLOCK GARLOCK
Description
53G1X5024 MILL RIGHT V CRS ; 3.940IN ID 5.000IN OD
3.94" Shaft Dia; 5" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Part #
22502-5024
BDI #
370449
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22502-5024/p/370449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
EAN
0717744604677
Product Group - BDI
S02250
Generic Design Code
GAR_53G1
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53G1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53G1X5024 MILL-RIGHT V CRS 3.940"ID 5.000"OD .625"
Manufacturer Internal Number
22502-5024
Weight / LBS
0.56
Long Description
3.94" Shaft Dia; 5" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Housing Bore
5 Inch | 127 Millimeter
Shaft Diameter
3.94 Inch | 100.076 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

