https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
TIMKEN
TIMKEN
22503-1877
TIMKEN TIMKEN
Description
22503-1877 OIL SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 38" Shaft Dia; 40" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Part #
22503-1877
BDI #
22805301
Details
13289.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22503-1877/p/22805301
Your Price
$ 13,289.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
9.122
EAN
0053893685304
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 38" Shaft Dia; 40" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
40 Inch | 1016 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

