 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
                
					
						
									TIMKEN
								TIMKEN
							
						
					22504-3350
				 
				TIMKEN TIMKEN
Description
						
                            
								22504-3350 OIL SEAL ; NON-RETURNABLE 768MM ID 826MM OD 25MM W
Oil Seal; 30-1/4" Shaft Dia; 32-1/2" Housing Bore; 1" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
                         	Part #
	                    
	                      	22504-3350
							BDI #
						
	                      	22820171
							
						
Details
                    
                        18332.71
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22504-3350/p/22820171
						
		
		
		
				Your Price
				
						
							$ 18,332.71 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				8.337
					EAN
				0053893601717
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HDLA
			Lip Material
				
					Hydrogenated Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Stainless Steel Garter | Stainless Steel Finger
			Case Construction
				
					Steel
			Seal Design Code
				
					64G1-L
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 30-1/4" Shaft Dia; 32-1/2" Housing Bore; 1" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
			Housing Bore
				
					32.5 Inch | 825.5 Millimeter
			Nominal Width
				
					1 Inch | 25.4 Millimeter
			Actual Width
				
					1 Inch | 25.4 Millimeter
			Shaft Diameter
				
					30.25 Inch | 768.35 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter