 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-66-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFETmlMMmhsT1M4eE1EYzJOemt6TURBNU56WTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk5sOHpYek13TUhnek1EQXVhbkJufGVlZGU5NjRiZmEyZWYyNjFmMjZlMTBlNzdkM2ExZjYzMjAwNTRmNTQ5ZWY2MjU2M2I5M2JiNTc5NTkzOTk4NTY
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-66-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFETmlMMmhsT1M4eE1EYzJOemt6TURBNU56WTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk5sOHpYek13TUhnek1EQXVhbkJufGVlZGU5NjRiZmEyZWYyNjFmMjZlMTBlNzdkM2ExZjYzMjAwNTRmNTQ5ZWY2MjU2M2I5M2JiNTc5NTkzOTk4NTY
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-66-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFETmlMMmhsT1M4eE1EYzJOemt6TURBNU56WTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk5sOHpYek13TUhnek1EQXVhbkJufGVlZGU5NjRiZmEyZWYyNjFmMjZlMTBlNzdkM2ExZjYzMjAwNTRmNTQ5ZWY2MjU2M2I5M2JiNTc5NTkzOTk4NTY
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-66-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFETmlMMmhsT1M4eE1EYzJOemt6TURBNU56WTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk5sOHpYek13TUhnek1EQXVhbkJufGVlZGU5NjRiZmEyZWYyNjFmMjZlMTBlNzdkM2ExZjYzMjAwNTRmNTQ5ZWY2MjU2M2I5M2JiNTc5NTkzOTk4NTY
                
					
						
									TIMKEN
								TIMKEN
							
						
					225275
				 
				TIMKEN TIMKEN
Description
						
                            
								225275 OIL SEAL ; SMALL BORE INCH
52MM Shaft Dia; 75MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 66 Seal Design Code
                         	Part #
	                    
	                      	225275
							BDI #
						
	                      	1317668
							
						
Details
                    
                        22.69
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/225275/p/1317668
						
		
		
		
				Your Price
				
						
							$ 22.69 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.057
					EAN
				0053893471563
					Product Group - BDI
				S02250
					Generic Design Code
				
					NAT_66
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Metric
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					3
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel
			Seal Design Code
				
					66
			Other Features
				
					Bonded | General Purpose | Without Inner Case
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					225275
			Weight / LBS
				
					0.126
			Long Description
				
					52MM Shaft Dia; 75MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 66 Seal Design Code
			Actual Width
				
					0.295 Inch | 7.5 Millimeter
			Housing Bore
				
					2.953 Inch | 75 Millimeter
			Nominal Width
				
					0.295 Inch | 7.5 Millimeter
			Shaft Diameter
				
					2.047 Inch | 52 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter