https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-33-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHTXhMMmd5TVM4eE1EYzJPVGN5TmpRM01qSXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4ek0xOHhYMWRUWHpNd01IZ3pNREF1YW5CbnxmYzYwOWRhNzMwYmMxYzA0MTg2ZDcyNzUyYTBhMzdlMmE2NTQxYTA4OGEyOTZlNWYzZTc4YTlkNWQ3ZjhlOGRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-33-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHTXhMMmd5TVM4eE1EYzJPVGN5TmpRM01qSXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4ek0xOHhYMWRUWHpNd01IZ3pNREF1YW5CbnxmYzYwOWRhNzMwYmMxYzA0MTg2ZDcyNzUyYTBhMzdlMmE2NTQxYTA4OGEyOTZlNWYzZTc4YTlkNWQ3ZjhlOGRm
TIMKEN
TIMKEN
225872
TIMKEN TIMKEN
Description
225872
2.283" Shaft Dia; 2.842" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Part #
225872
BDI #
19117192
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/225872/p/19117192
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0053893471761
Product Group - BDI
S02250
Generic Design Code
TIM_33
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
33
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
2.283" Shaft Dia; 2.842" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Housing Bore
2.842 Inch | 72.187 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

