

SKF
SKF
225X260X22 HDS1 R
SKF SKF
Description
CRSEAL 225X260X22 HDS1 R SGL LIP SEAL ; NON-RETURNABLE
225MM Shaft Dia; 260MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Part #
225X260X22 HDS1 R
BDI #
1246943
Details
778.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/225X260X22-HDS1-R/p/1246943
Your Price
$ 778.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.51
EAN
0085311418867
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.094
Long Description
225MM Shaft Dia; 260MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Actual Width
0.866 Inch | 22 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
8.858 Inch | 225 Millimeter
Housing Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh