https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTN8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRGN4TVRNeE1UQXlOREUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5Vemd6WHpGZk16QXdlRE13TUM1cWNHY3xhMDIwNjhiNDFlOTE5NWE5MWM2OThmODQxOWY2MGM0ODRkY2Y0M2E4NGI5OWQ1OGMzODVmZjBmNDk5M2Q0NGVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTN8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRGN4TVRNeE1UQXlOREUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5Vemd6WHpGZk16QXdlRE13TUM1cWNHY3xhMDIwNjhiNDFlOTE5NWE5MWM2OThmODQxOWY2MGM0ODRkY2Y0M2E4NGI5OWQ1OGMzODVmZjBmNDk5M2Q0NGVh
SKF
SKF
22826 / 2.283X3.031X0.335 HMS83 R
SKF SKF
Description
CRSEAL 22826 / 2.283X3.031X0.335 HMS83 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2.283" Shaft Dia; 3-1/32" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS83 Seal Design Code
Part #
22826
BDI #
1246974
Details
56.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22826-2-283X3-031X0-335-HMS83-R/p/1246974
Your Price
$ 56.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311156509
Product Group - BDI
S02250
Generic Design Code
C_R_HMS83
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS83
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
22826
Weight / LBS
0.108
Long Description
Lip Seal; 2.283" Shaft Dia; 3-1/32" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS83 Seal Design Code
Actual Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Housing Bore
3.031 Inch | 76.987 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

