https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA96-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjd8aW1hZ2UvanBlZ3xhRE5sTDJnNE1DOHhNRGN4TVRNd016QTVORE13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1Tmw4elh6TXdNSGd6TURBdWFuQm58NmEzYWYyZDExNDZiMzBiZWJjZmU3NzA5ZWZlNWYwYmFkYzIyODQwNWIwZGZiYzE4MDdmZTBlMDY1YTJiMjdhNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA96-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjd8aW1hZ2UvanBlZ3xhRE5sTDJnNE1DOHhNRGN4TVRNd016QTVORE13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1Tmw4elh6TXdNSGd6TURBdWFuQm58NmEzYWYyZDExNDZiMzBiZWJjZmU3NzA5ZWZlNWYwYmFkYzIyODQwNWIwZGZiYzE4MDdmZTBlMDY1YTJiMjdhNg
SKF
SKF
22878 / 2.283X4.055X0.435 HMSA96 P
SKF SKF
Description
CRSEAL 22878 / 2.283X4.055X0.435 HMSA96P ; NON-RETURNABLE LIP SEAL
2.283" Shaft Dia; 4.055" Housing Bore; 0.435" Nominal Width; Polyacrylate Lip; Solid Seal; 0.435" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Part #
22878
BDI #
1246982
Details
78.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22878-2-283X4-055X0-435-HMSA96-P/p/1246982
Your Price
$ 78.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.087
EAN
0085311178129
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.287
Long Description
2.283" Shaft Dia; 4.055" Housing Bore; 0.435" Nominal Width; Polyacrylate Lip; Solid Seal; 0.435" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Housing Bore
4.055 Inch | 102.997 Millimeter
Nominal Width
0.435 Inch | 11.049 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Actual Width
0.435 Inch | 11.049 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

