Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22897-4650 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NnxpbWFnZS9qcGVnfGFEWTBMMmcxT1M4eE1EYzNNREkxTURrNE9UVTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xUXlYekpmTXpBd2VETXdNQzVxY0djfDFhNTJmODcyMThkZTllMzExMjI2YWE2MjY3NmIzNDNiNGIzZTRjYWU1MTkzYzlhMjU1ZGM4ZjZhMGFhMjIwY2I
370651 Oil Seals 

GARLOCK GARLOCK

22897-4650

Description

53T2X4650 N OIL SEAL ; 16.25"IDX17.75"OD NON RETURNABLE POR

16-1/4" Shaft Dia; 17-3/4" Housing Bore; 1-9/32" Nominal Width; Mill-Right N Lip; Solid Seal; 1-9/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2-L Seal Design Code

Part #

22897-4650

BDI #
370651

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.363
EAN
0717744030353
Product Group - BDI
S02250
Generic Design Code
GAR_53T2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2-L
Other Features
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53T2X4650 MILL-RIGHT N CRS 16.250"ID 17.750"OD 1.
Manufacturer Internal Number
22897-4650
Weight / LBS
3.003
Long Description
16-1/4" Shaft Dia; 17-3/4" Housing Bore; 1-9/32" Nominal Width; Mill-Right N Lip; Solid Seal; 1-9/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2-L Seal Design Code
Actual Width
1.281 Inch | 32.537 Millimeter
Housing Bore
17.75 Inch | 450.85 Millimeter
Nominal Width
1.281 Inch | 32.537 Millimeter
Shaft Diameter
16.25 Inch | 412.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh