Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22897-7357 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njd8aW1hZ2UvanBlZ3xhR1psTDJobU9TOHhNREUwTkRNNU5qWTNNekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMVF5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2YwMjk3Njc5NTg3YzgxNjlkYmFiNzRmODI3NDMxZjdlMmZiZWYwNDVmM2VlODEyMjZjMDBiOTdlMWVmYzU0MA
22811799 Oil Seals 

TIMKEN TIMKEN

22897-7357

Description

22897-7357 HI-PERFORMANCE SEAL ; 86MM ID 111MM OD 23MM W

Oil Seal; 3-3/8" Shaft Dia; 4-3/8" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code

Part #

22897-7357

BDI #
22811799

Details

525.32 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 525.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.354
EAN
0053893575049
Product Group - BDI
S02250
Generic Design Code
GAR_53T2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-3/8" Shaft Dia; 4-3/8" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Nominal Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Housing Bore
4.375 Inch | 111.125 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh