Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22987-5027 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NHxpbWFnZS9qcGVnfGFHUTNMMmd5TWk4eE1EYzJPVE0xTVRRd09UWTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wWXhYekpmTXpBd2VETXdNQzVxY0djfGMxYjg2ZWNhNTZhYjcyMTU1YjdiZTRlZWVhMmE0MGY0N2YwOGNmZjg5NTU5MjhhMmNlMzFjYjQyZWQyY2U2NzA
370725 Oil Seals 

GARLOCK GARLOCK

22987-5027

Description

53F1X5027 MILL RIGHT N CRS ; 5.437IN ID 6.875IN OD

5-7/16" Shaft Dia; 6-7/8" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code

Part #

22987-5027

BDI #
370725

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.595
EAN
0717744106669
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53F1X5027 MILL-RIGHT N CRS 5.437"ID 6.875"OD .969
Manufacturer Internal Number
22987-5027
Weight / LBS
1.31
Long Description
5-7/16" Shaft Dia; 6-7/8" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Shaft Diameter
5.437 Inch | 138.1 Millimeter
Housing Bore
6.875 Inch | 174.625 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh