

GARLOCK
GARLOCK
22987-6902
GARLOCK GARLOCK
Description
53F1X6902 N OIL SEAL ; 4.938"IDX6.5"OD
4-15/16" Shaft Dia; 6-1/2" Housing Bore; 0.719" Nominal Width; Mill-Right N Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Part #
22987-6902
BDI #
370749
Details
458.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22987-6902/p/370749
Your Price
$ 458.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.464
EAN
0717744139803
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53F1X6902 MILL-RIGHT N CRS 4.938"ID 6.500"OD .719
Manufacturer Internal Number
22987-6902
Weight / LBS
1.022
Long Description
4-15/16" Shaft Dia; 6-1/2" Housing Bore; 0.719" Nominal Width; Mill-Right N Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Housing Bore
6.5 Inch | 165.1 Millimeter
Nominal Width
0.719 Inch | 18.263 Millimeter
Actual Width
0.719 Inch | 18.263 Millimeter
Shaft Diameter
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh