JOHNS MANVILLE
JOHNS MANVILLE
2299 6847
JOHNS MANVILLE JOHNS MANVILLE
Description
2299 6847 SPLIT SEAL ; NBR 22.990 24.990 .813 NON RETURNABLE
22.99" Shaft Dia; 24.99" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2299 6847
BDI #
19061061
Details
2861.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2299-6847/p/19061061
Your Price
$ 2,861.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.02
EAN
0827834109675
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2299 6847
Weight / LBS
4.4655
Long Description
22.99" Shaft Dia; 24.99" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
22.99 Inch | 583.946 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
24.99 Inch | 634.746 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

