https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS47-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjB8aW1hZ2UvanBlZ3xhR0ppTDJoa01TODVPRE00TlRNd09UVXpNalEyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaE5VelEzWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZWU4Y2NkODNhZmRkYmZkOWM5NDVkMzI0M2M0NmVkNGQ5ZGYzZDAzYjM5NzU5MWFiMTM2NGM4MTkxNTljYjRlOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS47-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjB8aW1hZ2UvanBlZ3xhR0ppTDJoa01TODVPRE00TlRNd09UVXpNalEyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaE5VelEzWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZWU4Y2NkODNhZmRkYmZkOWM5NDVkMzI0M2M0NmVkNGQ5ZGYzZDAzYjM5NzU5MWFiMTM2NGM4MTkxNTljYjRlOQ
SKF
SKF
22X33X7 HMS47 R
SKF SKF
Description
22X33X7 HMS47 R RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
22MM Shaft Dia; 33MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS47 Seal Design Code
Part #
22X33X7 HMS47 R
BDI #
1294585
Details
24.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22X33X7-HMS47-R/p/1294585
Your Price
$ 24.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
7316579048187
Product Group - BDI
S02250
Generic Design Code
C_R_HMS47
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS47
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
22MM Shaft Dia; 33MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS47 Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.866 Inch | 22 Millimeter
Housing Bore
1.299 Inch | 33 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

