JOHNS MANVILLE
JOHNS MANVILLE
2300 16960
JOHNS MANVILLE JOHNS MANVILLE
Description
2300 16960 SPLIT SEAL ; NBR 23.000 24.990 .844 NON RETURNABLE
23" Shaft Dia; 24-13/16" Housing Bore; 27/32" Nominal Width; Nitrile Lip; Split Seal; 27/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2300 16960
BDI #
19061069
Details
2453.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2300-16960/p/19061069
Your Price
$ 2,453.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.89
EAN
0827834109705
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2300 16960
Weight / LBS
4.1725
Long Description
23" Shaft Dia; 24-13/16" Housing Bore; 27/32" Nominal Width; Nitrile Lip; Split Seal; 27/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
23 Inch | 584.2 Millimeter
Housing Bore
24.813 Inch | 630.25 Millimeter
Nominal Width
0.844 Inch | 21.438 Millimeter
Actual Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

