https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH11-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTZ8aW1hZ2UvanBlZ3xhRGRqTDJobU5DOHhNREk0TnpJeE9UazVPRGMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVRGZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8NTA5MmIyMjJiMjg3MTk2NGI0M2UxMDA1MzAwZmUwYTcwZmNkOTJiYThhNmM3YTRiZjJiOTMxZjc3ODJjMWYyOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH11-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTZ8aW1hZ2UvanBlZ3xhRGRqTDJobU5DOHhNREk0TnpJeE9UazVPRGMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVRGZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8NTA5MmIyMjJiMjg3MTk2NGI0M2UxMDA1MzAwZmUwYTcwZmNkOTJiYThhNmM3YTRiZjJiOTMxZjc3ODJjMWYyOQ
SKF
SKF
230X270X15 CRSH11 R
SKF SKF
Description
CRSEAL 230X270X15 CRSH11 R SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 230MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code
Part #
230X270X15 CRSH11 R
BDI #
1247424
Details
715.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/230X270X15-CRSH11-R/p/1247424
Your Price
$ 715.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.55
EAN
7316579048347
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH11
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
230X270X15 CRSH11 R
Weight / LBS
3.417
Long Description
Lip Seal; 230MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code
Housing Bore
10.63 Inch | 270 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

