

SKF
SKF
23234 / 2.283X2.756X0.307 HMSA7 P
SKF SKF
Description
CRSEAL 23234 / 2.283X2.756X0.307 HMSA7 P ; DBL LIP SEAL
2.283" Shaft Dia; 2.756" Housing Bore; 0.307" Nominal Width; Polyacrylate Lip; Solid Seal; 0.307" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
23234
BDI #
22779221
Details
77.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23234-2-283X2-756X0-307-HMSA7-P/p/22779221
Your Price
$ 77.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.083
EAN
0085311460941
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23234
Weight / LBS
0.183
Long Description
2.283" Shaft Dia; 2.756" Housing Bore; 0.307" Nominal Width; Polyacrylate Lip; Solid Seal; 0.307" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.307 Inch | 7.798 Millimeter
Housing Bore
2.756 Inch | 70.002 Millimeter
Actual Width
0.307 Inch | 7.798 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh