

SKF
SKF
23240 / 2.313X3.5X0.25 HM21 R
SKF SKF
Description
CRSEAL 23240 / 2.313X3.5X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2-5/16" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Part #
23240
BDI #
1247801
Details
45.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23240-2-313X3-5X0-25-HM21-R/p/1247801
Your Price
$ 45.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.097
EAN
0085311025638
Product Group - BDI
S02250
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.152
Long Description
Lip Seal; 2-5/16" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Housing Bore
3.5 Inch | 88.9 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh