https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA97-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzR8aW1hZ2UvanBlZ3xhR1UwTDJnM1lpOHhNREUxTURZM05EVXpNRE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTVOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YjcxMTkwYTlkYzcwZTBjZDViMjA2NTU5NTQ3MDIxMDcwMTJjMjE5YzIxYjM0YzE1OTg3MDQ2MGQyYjVlNDBjOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA97-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzR8aW1hZ2UvanBlZ3xhR1UwTDJnM1lpOHhNREUxTURZM05EVXpNRE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTVOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YjcxMTkwYTlkYzcwZTBjZDViMjA2NTU5NTQ3MDIxMDcwMTJjMjE5YzIxYjM0YzE1OTg3MDQ2MGQyYjVlNDBjOQ
SKF
SKF
23244 / 2.324X3.541X0.591 HMSA97 R
SKF SKF
Description
CRSEAL 23244 / 2.324X3.541X0.591 HMSA97R ; NON-RETURNABLE LIP SEAL
Lip Seal; Oil Seal; 2.324" Shaft Dia; 3.541" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Part #
23244
BDI #
1247806
Details
165.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23244-2-324X3-541X0-591-HMSA97-R/p/1247806
Your Price
$ 165.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.102
EAN
0085311296601
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA97
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 2.324" Shaft Dia; 3.541" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Shaft Diameter
2.324 Inch | 59.03 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
3.541 Inch | 89.941 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

