https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRGc1TDJneU1pOHhNREk0TnpJeU1EazBPVEF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDk1OTgwZTg1N2Q4Y2IyMzVhMmYyNDcxZmZlNDZlYTBlZjRlNmE1MTFkNGI1NzNlMzNhOTQzNTRhOWFjZWZhNmY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRGc1TDJneU1pOHhNREk0TnpJeU1EazBPVEF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDk1OTgwZTg1N2Q4Y2IyMzVhMmYyNDcxZmZlNDZlYTBlZjRlNmE1MTFkNGI1NzNlMzNhOTQzNTRhOWFjZWZhNmY
SKF
SKF
23290 / 2.34X3.075X0.383 CRSA1 R
SKF SKF
Description
CRSEAL 23290 / 2.34X3.075X0.383 CRSA1 R ; DBL LIP SEAL
2.34" Shaft Dia; 3.067" Housing Bore; 0.383" Nominal Width; Nitrile Lip; Solid Seal; 0.383" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Part #
23290
BDI #
22779701
Details
76.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23290-2-34X3-075X0-383-CRSA1-R/p/22779701
Your Price
$ 76.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311489416
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23290
Weight / LBS
0.057
Long Description
2.34" Shaft Dia; 3.067" Housing Bore; 0.383" Nominal Width; Nitrile Lip; Solid Seal; 0.383" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Housing Bore
3.067 Inch | 77.902 Millimeter
Actual Width
0.383 Inch | 9.728 Millimeter
Nominal Width
0.383 Inch | 9.728 Millimeter
Shaft Diameter
2.34 Inch | 59.436 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

