

SKF
SKF
23432 / 2.362X2.953X0.465 HMSA R
SKF SKF
Description
CRSEAL 23432 / 2.362X2.953X0.465 HMSA R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2.362" Shaft Dia; 2-61/64" Housing Bore; 0.465" Nominal Width; Nitrile Lip; Solid Seal; 0.465" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA Seal Design Code
Part #
23432
BDI #
1247929
Details
89.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23432-2-362X2-953X0-465-HMSA-R/p/1247929
Your Price
$ 89.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.092
EAN
0085311900683
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23432
Weight / LBS
0.203
Long Description
Lip Seal; 2.362" Shaft Dia; 2-61/64" Housing Bore; 0.465" Nominal Width; Nitrile Lip; Solid Seal; 0.465" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA Seal Design Code
Housing Bore
2.953 Inch | 75.006 Millimeter
Actual Width
0.465 Inch | 11.811 Millimeter
Nominal Width
0.465 Inch | 11.811 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh