https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS14-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODh8aW1hZ2UvanBlZ3xhREpsTDJoak15OHhNRGN4TVRNd01UY3hPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekUwWHpGZk16QXdlRE13TUM1cWNHY3w0N2I5Nzc3M2NjZDE4MmM2YmRhZTRjZjQyMTk5ZGUxMDc4MGQzN2NhNDBmOGI1Mjk4ZjA2YmY2MzMwZDA5Y2Q3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS14-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODh8aW1hZ2UvanBlZ3xhREpsTDJoak15OHhNRGN4TVRNd01UY3hPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekUwWHpGZk16QXdlRE13TUM1cWNHY3w0N2I5Nzc3M2NjZDE4MmM2YmRhZTRjZjQyMTk5ZGUxMDc4MGQzN2NhNDBmOGI1Mjk4ZjA2YmY2MzMwZDA5Y2Q3
SKF
SKF
23450 / 2.362X3.374X0.395 HMS14 S
SKF SKF
Description
CRSEAL 23450 / 2.362X3.374X0.395 HMS14 S ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2.362" Shaft Dia; 3-3/8" Housing Bore; 0.395" Nominal Width; Silicone Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Part #
23450
BDI #
1247939
Details
80.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23450-2-362X3-374X0-395-HMS14-S/p/1247939
Your Price
$ 80.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.108
EAN
0085311025775
Product Group - BDI
S02250
Generic Design Code
C_R_HMS14
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS14
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.151
Long Description
Lip Seal; 2.362" Shaft Dia; 3-3/8" Housing Bore; 0.395" Nominal Width; Silicone Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Housing Bore
3.374 Inch | 85.7 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Nominal Width
0.395 Inch | 10.033 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

