https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFEWTBMMmhpTVM4eE1EYzNNREkyTkRBMk5EQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0wY3hYekpmTXpBd2VETXdNQzVxY0djfGU1OGM3MTk3MGZlZjc1ZDU2ZGFmZGU5NzQzMjdjMzJkODU0NjAzMTMxYWJjZjUyNzNmMzhjNDRkN2JhNmQzMzI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFEWTBMMmhpTVM4eE1EYzNNREkyTkRBMk5EQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0wY3hYekpmTXpBd2VETXdNQzVxY0djfGU1OGM3MTk3MGZlZjc1ZDU2ZGFmZGU5NzQzMjdjMzJkODU0NjAzMTMxYWJjZjUyNzNmMzhjNDRkN2JhNmQzMzI
GARLOCK
GARLOCK
23501-0719
GARLOCK GARLOCK
Description
63G1X0719 MILL RIGHT ES CRS ; 2.625IN ID 3.484IN OD
2-5/8" Shaft Dia; 3-31/64" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63G1 Seal Design Code
Part #
23501-0719
BDI #
370848
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23501-0719/p/370848
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.067
EAN
0717744133009
Product Group - BDI
S02250
Generic Design Code
GAR_63G1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63G1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63G1X0719 MILL-RIGHT ES CRS 2.625"ID 3.484"OD .50
Manufacturer Internal Number
23501-0719
Weight / LBS
0.148
Long Description
2-5/8" Shaft Dia; 3-31/64" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63G1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.484 Inch | 88.494 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

