https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-63G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTJ8aW1hZ2UvanBlZ3xhREExTDJnNU5pOHhNREUwTkRNNU56Z3hPVGt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJNMGN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MmRhYWQ0OTY4ZWU4ZDRlYTQ2NDdiNzI1ZjYxMzQ4NTYwMzA3MDQxMmFlODEwMGEzZWEzNjgxMjI0MjE1MTFmMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-63G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTJ8aW1hZ2UvanBlZ3xhREExTDJnNU5pOHhNREUwTkRNNU56Z3hPVGt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJNMGN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MmRhYWQ0OTY4ZWU4ZDRlYTQ2NDdiNzI1ZjYxMzQ4NTYwMzA3MDQxMmFlODEwMGEzZWEzNjgxMjI0MjE1MTFmMQ
TIMKEN
TIMKEN
23501-6495
TIMKEN TIMKEN
Description
NOT AVAILABLE IN CANADA
Oil Seal; 1-3/8" Shaft Dia; 1.985" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63G1 Seal Design Code
Part #
23501-6495
BDI #
22809321
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23501-6495/p/22809321
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0053893685120
Product Group - BDI
S02250
Generic Design Code
GAR_63G1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-3/8" Shaft Dia; 1.985" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63G1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
1.985 Inch | 50.419 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

