Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23547-5568 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFHUTBMMmcwWkM4eE1EYzNNRGczTWpVNU9EVTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xSXhYekpmTXpBd2VETXdNQzVxY0djfDJjYjc1ZDIzNjY3MGIxMTdkMGU3ZjQ5Njk5Yjc5YWEyYjhjNzcwM2UwNzFjOThlM2M4NTI0ODQ2ZDIyYWUxMmI
370893 Oil Seals 

GARLOCK GARLOCK

23547-5568

Description

63R1X5568 MILL RIGHT N CRS ; 2.000IN ID 2.997IN OD

2" Shaft Dia; 2.997" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R1 Seal Design Code

Part #

23547-5568

BDI #
370893

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.023
EAN
0717744158248
Product Group - BDI
S02250
Generic Design Code
GAR_63R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R1X5568 MILL-RIGHT N CRS 2.000"ID 2.997"OD .687"
Manufacturer Internal Number
23547-5568
Weight / LBS
0.051
Long Description
2" Shaft Dia; 2.997" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R1 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Housing Bore
2.997 Inch | 76.124 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh