https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNXxpbWFnZS9qcGVnfGFHRTNMMmczWkM4eE1EYzJPVEl6TnpBeE5qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTXhYekZmVjFOZk16QXdlRE13TUM1cWNHY3wwMGYzYmJmNTE3MjllZWY1MGVhOTIzYmY4OWMyODk4N2UzNzI2NmU5Yzk2MWMwNTljNWZkN2MxYTZjNDRmY2M3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNXxpbWFnZS9qcGVnfGFHRTNMMmczWkM4eE1EYzJPVEl6TnpBeE5qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTXhYekZmVjFOZk16QXdlRE13TUM1cWNHY3wwMGYzYmJmNTE3MjllZWY1MGVhOTIzYmY4OWMyODk4N2UzNzI2NmU5Yzk2MWMwNTljNWZkN2MxYTZjNDRmY2M3
SKF
SKF
23692 / 2.37X3.069X0.354 CRS1 P
SKF SKF
Description
CRSEAL 23692 / 2.37X3.069X0.354 CRS1 P ; SGL LIP SEAL
2.37" Shaft Dia; 3.069" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Part #
23692
BDI #
22779707
Details
32.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23692-2-37X3-069X0-354-CRS1-P/p/22779707
Your Price
$ 32.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311489508
Product Group - BDI
S02250
Generic Design Code
C_R_CRS1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23692
Weight / LBS
0.063
Long Description
2.37" Shaft Dia; 3.069" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
2.37 Inch | 60.198 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
3.069 Inch | 77.953 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

