https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
SKF
SKF
23828 / 2.362X2.992X0.315 SLA1 T
SKF SKF
Description
CRSEAL 23828 / 2.362X2.992X0.315 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2.362" Shaft Dia; 2.992" Housing Bore; 0.315" Nominal Width; PTFE Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Part #
23828
BDI #
1248021
Details
66.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23828-2-362X2-992X0-315-SLA1-T/p/1248021
Your Price
$ 66.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.119
EAN
0085311396219
Product Group - BDI
S02250
Generic Design Code
C_R_SLA1
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23828
Weight / LBS
0.263
Long Description
Lip Seal; 2.362" Shaft Dia; 2.992" Housing Bore; 0.315" Nominal Width; PTFE Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Housing Bore
2.992 Inch | 75.997 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

