Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2387962 / 23.875X26X0.875 HDSA2 RL https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODN8aW1hZ2UvanBlZ3xhREZoTDJobFpTODVNRFkwTnpNNU16Y3pNRGcyTG1wd1p3fDA0ZDY4NGU1ZThiOTNlOWFhYTAwM2JlMGM2Mjk3NDNiOWQyNDM1YTg1ZDA4N2IwZDRhODVmYTdkMjZkNGM1MGY
1248028 Oil Seals 

SKF SKF

2387962 / 23.875X26X0.875 HDSA2 RL

Description

CRSEAL 2387962/23.875X26X0.875 HDSA2 RL ; NON-RETURNABLE DBL LIP SEAL

Lip Seal; 23-7/8" Shaft Dia; 26" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

2387962

BDI #
1248028

Details

5545.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,545.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.22
EAN
0085311883924
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Leather Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
2387962
Weight / LBS
9.141
Long Description
Lip Seal; 23-7/8" Shaft Dia; 26" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
26 Inch | 660.4 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
23.875 Inch | 606.425 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh