https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-X-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4N3xpbWFnZS9qcGVnfGFEUTRMMmcxWlM4eE1EYzJPRE0yTURVek9ERTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5WVh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGU0YjM3ZTk3NTJmNThmNzAwOTdlYzBhN2EwMDk0ODc5YzM0NGViOGE0ZWZhNzk4ZGZmZWEwNDJmYThhM2ZiNjU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-X-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4N3xpbWFnZS9qcGVnfGFEUTRMMmcxWlM4eE1EYzJPRE0yTURVek9ERTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5WVh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGU0YjM3ZTk3NTJmNThmNzAwOTdlYzBhN2EwMDk0ODc5YzM0NGViOGE0ZWZhNzk4ZGZmZWEwNDJmYThhM2ZiNjU
SKF
SKF
23880 / 2.402X3.46X0.284 X-SPL R
SKF SKF
Description
CRSEAL 23880 / 2.402X3.46X0.284 X-SPL R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.402" Shaft Dia; 3.46" Housing Bore; 0.284" Nominal Width; Nitrile Lip; Solid Seal; 0.284" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X-SPL Seal Design Code
Part #
23880
BDI #
1248030
Details
53.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23880-2-402X3-46X0-284-X-SPL-R/p/1248030
Your Price
$ 53.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.127
EAN
0085311901932
Product Group - BDI
S02250
Generic Design Code
C_R_X-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X-SPL
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23880
Weight / LBS
0.28
Long Description
Lip Seal; 2.402" Shaft Dia; 3.46" Housing Bore; 0.284" Nominal Width; Nitrile Lip; Solid Seal; 0.284" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X-SPL Seal Design Code
Shaft Diameter
2.402 Inch | 61.011 Millimeter
Housing Bore
3.46 Inch | 87.884 Millimeter
Nominal Width
0.284 Inch | 7.214 Millimeter
Actual Width
0.284 Inch | 7.214 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

