https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0ZsTDJobU55OHhNRFUxTnpjd05UY3hOVGMwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58MWVmZjg2YjdhMjdiNzc0OGZiZjgwZGRlOGRkNzllM2ZkYzRhNzQwMDAwMWY4NTVkNmYwNTQxZTRhOTI4OTUyOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0ZsTDJobU55OHhNRFUxTnpjd05UY3hOVGMwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58MWVmZjg2YjdhMjdiNzc0OGZiZjgwZGRlOGRkNzllM2ZkYzRhNzQwMDAwMWY4NTVkNmYwNTQxZTRhOTI4OTUyOQ
SKF
SKF
23X32X5.5 HM1 R
SKF SKF
Description
CRSEAL 23X32X5.5 HM1 R SINGLE LIP SEAL ; NON-RETURNABLE
Lip Seal; 23MM Shaft Dia; 32MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HM1 Seal Design Code
Part #
23X32X5.5 HM1 R
BDI #
1248218
Details
13.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/23X32X5-5-HM1-R/p/1248218
Your Price
$ 13.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311156271
Product Group - BDI
S02250
Generic Design Code
C_R_HM1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.063
Long Description
Lip Seal; 23MM Shaft Dia; 32MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HM1 Seal Design Code
Actual Width
0.217 Inch | 5.5 Millimeter
Shaft Diameter
0.906 Inch | 23 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Housing Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

