https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjN8aW1hZ2UvanBlZ3xhR013TDJnM1lpOHhNRGN4TVRBeU1EWXdNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVek5mTVY4ek1EQjRNekF3TG1wd1p3fDBjNDExZGE3NmQ4NTAwZTZkNWIxN2I1ZTUxZjA5ODlhMzk2YzgxMTYzNmY3MmZlNDdlNzViMjVhYzAwMGUyYTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjN8aW1hZ2UvanBlZ3xhR013TDJnM1lpOHhNRGN4TVRBeU1EWXdNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVek5mTVY4ek1EQjRNekF3TG1wd1p3fDBjNDExZGE3NmQ4NTAwZTZkNWIxN2I1ZTUxZjA5ODlhMzk2YzgxMTYzNmY3MmZlNDdlNzViMjVhYzAwMGUyYTA
SKF
SKF
2400-2616-56 HDS2L32 D
SKF SKF
Description
2400-2616-56 HDS2L32 D SINGLE LIP SEAL ; NON-RETURNABLE
24" Shaft Dia; 26-1/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Part #
2400-2616-56 HDS2L32 D
BDI #
1248267
Details
4108.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2400-2616-56-HDS2L32-D/p/1248267
Your Price
$ 4,108.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.197
EAN
7316577778222
Product Group - BDI
S02250
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
11.462
Long Description
24" Shaft Dia; 26-1/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
24 Inch | 609.6 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
26.25 Inch | 666.75 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

