https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-24-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3N3xpbWFnZS9qcGVnfGFEa3hMMmd4Wmk4eE1EYzJOekUyT1RZMU1EY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlYjYxZTNmMDVmYjJhMzc2NGY5ZWFkZmFjYjc1MTc1NTQwOTc0ZDE3Zjc0MzYxMmM0NjBhMmEzNzk3NjljMDdl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-24-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3N3xpbWFnZS9qcGVnfGFEa3hMMmd4Wmk4eE1EYzJOekUyT1RZMU1EY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlYjYxZTNmMDVmYjJhMzc2NGY5ZWFkZmFjYjc1MTc1NTQwOTc0ZDE3Zjc0MzYxMmM0NjBhMmEzNzk3NjljMDdl
TIMKEN
TIMKEN
240009
TIMKEN TIMKEN
Description
240009 OIL SEAL ; 0.625" SHAFT DIAMETER 1 LIP
5/8" Shaft Dia; 1-1/8" Housing Bore; 0.175" Nominal Width; Nitrile Lip; Solid Seal; 0.175" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 24 Seal Design Code
Part #
240009
BDI #
1319111
Details
14.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/240009/p/1319111
Your Price
$ 14.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.01
EAN
0053893472331
Product Group - BDI
S02250
Generic Design Code
NAT_24
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
24
Other Features
Molded | General Purpose | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
240009
Weight / LBS
0.022
Long Description
5/8" Shaft Dia; 1-1/8" Housing Bore; 0.175" Nominal Width; Nitrile Lip; Solid Seal; 0.175" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 24 Seal Design Code
Nominal Width
0.175 Inch | 4.445 Millimeter
Actual Width
0.175 Inch | 4.445 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
1.124 Inch | 28.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

