https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREpqTDJoa09DOHhNREUxTURZNU9Ea3dPVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGxmTTE5T1UxOHpNREI0TXpBd0xtcHdad3w0NTI2MjAxYmY3OTlhNzViOWQ2MmI5ZGU0ZjI4NzUyYmNkMmQzM2ZjNTUyNjQzYTA2MjU0MDUxMmJmZTdhNDQ2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREpqTDJoa09DOHhNREUxTURZNU9Ea3dPVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGxmTTE5T1UxOHpNREI0TXpBd0xtcHdad3w0NTI2MjAxYmY3OTlhNzViOWQ2MmI5ZGU0ZjI4NzUyYmNkMmQzM2ZjNTUyNjQzYTA2MjU0MDUxMmJmZTdhNDQ2
SKF
SKF
24017 / 2.42X3X0.28 HMA9 R
SKF SKF
Description
CRSEAL 24017 / 2.42X3X0.28 HMA9 R SEAL ; NON-RETURNABLE
Lip Seal; 2.42" Shaft Dia; 3" Housing Bore; 0.28" Nominal Width; Nitrile Lip; Solid Seal; 0.28" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Part #
24017
BDI #
1248296
Details
45.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24017-2-42X3X0-28-HMA9-R/p/1248296
Your Price
$ 45.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0085311290180
Product Group - BDI
S02250
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.118
Long Description
Lip Seal; 2.42" Shaft Dia; 3" Housing Bore; 0.28" Nominal Width; Nitrile Lip; Solid Seal; 0.28" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Housing Bore
3 Inch | 76.2 Millimeter
Nominal Width
0.28 Inch | 7.112 Millimeter
Shaft Diameter
2.42 Inch | 61.468 Millimeter
Actual Width
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

