

TIMKEN
TIMKEN
24060-0074
TIMKEN TIMKEN
Description
24060-0074 HI-PERFORMANCE SEAL ; 18MM ID X 30MM OD X 7MM W
Oil Seal; 0.709" Shaft Dia; 1.181" Housing Bore; 0.276" Nominal Width; Gylon Lip; Solid Seal; 0.276" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24060-0074
BDI #
22815353
Details
573.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24060-0074/p/22815353
Your Price
$ 573.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.361
EAN
0053893234106
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 0.709" Shaft Dia; 1.181" Housing Bore; 0.276" Nominal Width; Gylon Lip; Solid Seal; 0.276" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
0.709 Inch | 18.009 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Housing Bore
1.181 Inch | 29.997 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh