 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
                
					
						
									TIMKEN
								TIMKEN
							
						
					24060-1776
				 
				TIMKEN TIMKEN
Description
						
                            
								24060-1776 HI-PERFORMANCE SEAL ; 32MM ID X 47MM OD X 8MM W
Oil Seal; 1.26" Shaft Dia; 1.85" Housing Bore; 0.315" Nominal Width; Gylon Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
                         	Part #
	                    
	                      	24060-1776
							BDI #
						
	                      	22815065
							
						
Details
                    
                        717.7
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24060-1776/p/22815065
						
		
		
		
				Your Price
				
						
							$ 717.70 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				4.082
					EAN
				0053893238111
					Product Group - BDI
				S02250
					Generic Design Code
				
					GAR_P/SI | 61
			Lip Material
				
					Gylon
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Stainless Steel
			Seal Design Code
				
					P/SI | 61
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 1.26" Shaft Dia; 1.85" Housing Bore; 0.315" Nominal Width; Gylon Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
			Shaft Diameter
				
					1.26 Inch | 32.004 Millimeter
			Housing Bore
				
					1.85 Inch | 46.99 Millimeter
			Actual Width
				
					0.315 Inch | 8.001 Millimeter
			Nominal Width
				
					0.315 Inch | 8.001 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter