Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24060-A160 https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-61-1-GYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhREV5TDJobFpDOHhNRFE0TVRJd01ERXpOakl5TWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZeFh6RmZSMWxNWHpNd01IZ3pNREF1YW5CbnxkYjQ4MzM0NjQ1ZWFmNGE4NGM2YjllMTljODEwN2QzYTRjNjhmNjk0N2RjMDJhYTU3ZmZiOWZkYjc4Y2ZlNWRj
24631512 Oil Seals 

GARLOCK GARLOCK

24060-A160

Description

61XA160 GYLON 316SS OIL SEAL ; 1.889"IDX2.835"OD

Lip Seal; 1.889" Shaft Diameter; 2.835" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61 Seal Design Code

Part #

24060-A160

BDI #
24631512

Details

483.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 483.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.083
EAN
0191074055161
Product Group - BDI
S02250
Generic Design Code
GAR_61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
61
Other Features
150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 1.889" Shaft Diameter; 2.835" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
2.835 Inch | 72.009 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.889 Inch | 47.981 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh