https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDT-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNnxpbWFnZS9qcGVnfGFEWm1MMmhoTkM4eE1EYzJPVGc1TWpjMk9UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVWRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58YWZjZGJmZjQzNzBiMDBmZDk4NWFkYzdjMjAxMjc4MWJlOGI0MzFjOTA1ZTNmZjA2MWZlNmQ0NDdjMWJhMWMyNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDT-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNnxpbWFnZS9qcGVnfGFEWm1MMmhoTkM4eE1EYzJPVGc1TWpjMk9UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVWRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58YWZjZGJmZjQzNzBiMDBmZDk4NWFkYzdjMjAxMjc4MWJlOGI0MzFjOTA1ZTNmZjA2MWZlNmQ0NDdjMWJhMWMyNA
GARLOCK
GARLOCK
24062-7979
GARLOCK GARLOCK
Description
61X7979 GYLON 316SS OIL SEAL ; 3.937"IDX5.119"OD
3-15/16" Shaft Dia; 5.119" Housing Bore; 0.512" Nominal Width; Gylon Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Tandem Seal Design Code
Part #
24062-7979
BDI #
371707
Details
1407.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24062-7979/p/371707
Your Price
$ 1,407.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.181
EAN
0717744769512
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Dual Tandem
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Tandem
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X7979|GYLON 316SS|3.937"ID|5.119"OD|.512"THK|DUA
Manufacturer Internal Number
24062-7979
Weight / LBS
0.4
Long Description
3-15/16" Shaft Dia; 5.119" Housing Bore; 0.512" Nominal Width; Gylon Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Tandem Seal Design Code
Housing Bore
5.119 Inch | 130.023 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

