https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDO-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4N3xpbWFnZS9qcGVnfGFEazFMMmd3TWk4eE1EYzNNREE0TkRFd01qRTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVUMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDRmZjU0ODYzMGNlNDYwOWRhNWQ1NjQ3M2U4MmRlYzhkN2JlNWM5NjZkZmZmZGU2ZjQ3YzBlYjRkNzA5MjYxMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDO-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4N3xpbWFnZS9qcGVnfGFEazFMMmd3TWk4eE1EYzNNREE0TkRFd01qRTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVUMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDRmZjU0ODYzMGNlNDYwOWRhNWQ1NjQ3M2U4MmRlYzhkN2JlNWM5NjZkZmZmZGU2ZjQ3YzBlYjRkNzA5MjYxMw
GARLOCK
GARLOCK
24063-3033
GARLOCK GARLOCK
Description
61X3033 GYLON 316SS OIL SEAL ; 2.960"IDX3.75"OD
2.96" Shaft Dia; 3-3/4" Housing Bore; 7/16" Nominal Width; Gylon Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Part #
24063-3033
BDI #
371748
Details
955.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24063-3033/p/371748
Your Price
$ 955.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
EAN
0717744224073
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Dual Opposed
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Opposed
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X3033 GYLON 316SS 2.960"ID 3.750"OD .438"THK
Manufacturer Internal Number
24063-3033
Weight / LBS
0.25
Long Description
2.96" Shaft Dia; 3-3/4" Housing Bore; 7/16" Nominal Width; Gylon Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter
Shaft Diameter
2.96 Inch | 75.184 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

