https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-61DO-2-GYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTJ8aW1hZ2UvanBlZ3xhR1k1TDJnMFl5OHhNRFE0TVRFNU5qRXpPRFV5Tmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZeFJFOWZNbDlIV1V4Zk16QXdlRE13TUM1cWNHY3xlMzY4MzYyNzk3ZGEyMmJlNTAwODg3MmU1ZDUyYzJmMTk2ODJhMzI0NDFlMzhkNGMxM2Y3NWVhNGFiMWExMzRm
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-61DO-2-GYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTJ8aW1hZ2UvanBlZ3xhR1k1TDJnMFl5OHhNRFE0TVRFNU5qRXpPRFV5Tmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZeFJFOWZNbDlIV1V4Zk16QXdlRE13TUM1cWNHY3xlMzY4MzYyNzk3ZGEyMmJlNTAwODg3MmU1ZDUyYzJmMTk2ODJhMzI0NDFlMzhkNGMxM2Y3NWVhNGFiMWExMzRm
GARLOCK
GARLOCK
24063-9294
GARLOCK GARLOCK
Description
61X9294 GYLON 316SS OIL SEAL ; 2.219"IDX3.5"OD
Lip Seal; 2-7/32" Shaft Diameter; 3-1/2" Housing Bore; 7/16" Nominal Width; Gylon Lip; Solid Seal; 7/16" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61DO Seal Design Code
Part #
24063-9294
BDI #
24630198
Details
885.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24063-9294/p/24630198
Your Price
$ 885.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.109
EAN
0191074023443
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Opposed
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
61DO
Other Features
150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 2-7/32" Shaft Diameter; 3-1/2" Housing Bore; 7/16" Nominal Width; Gylon Lip; Solid Seal; 7/16" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61DO Seal Design Code
Shaft Diameter
2.219 Inch | 56.363 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


