https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-REV-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhREpsTDJnM05DOHhNREUxTURZMU9EVXpPVFUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlTUlZaZk1WOU9VMTh6TURCNE16QXdMbXB3Wnd8ZGY3ZmFhMmM3YWZmMjA5YTVjZTcwNjY2MjFkNjk3OGEwZDcxZmNiZWI1MmIzMjQ0OTliNDM5ZmFlOTBmNjRlYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-REV-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhREpsTDJnM05DOHhNREUxTURZMU9EVXpPVFUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlTUlZaZk1WOU9VMTh6TURCNE16QXdMbXB3Wnd8ZGY3ZmFhMmM3YWZmMjA5YTVjZTcwNjY2MjFkNjk3OGEwZDcxZmNiZWI1MmIzMjQ0OTliNDM5ZmFlOTBmNjRlYQ
TIMKEN
TIMKEN
24064-1880
TIMKEN TIMKEN
Description
24064-1880 HI-PERFORMANCE SEAL ; 120MM ID 150MM OD 13MM W
Oil Seal; 4.725" Shaft Dia; 5-29/32" Housing Bore; 0.512" Nominal Width; Gylon Lip; Solid Seal; 0.512" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Reverse Seal Design Code
Part #
24064-1880
BDI #
22834685
Details
2446.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24064-1880/p/22834685
Your Price
$ 2,446.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.181
EAN
0053893238715
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Reverse
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Reverse
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4.725" Shaft Dia; 5-29/32" Housing Bore; 0.512" Nominal Width; Gylon Lip; Solid Seal; 0.512" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Reverse Seal Design Code
Housing Bore
5.906 Inch | 150.012 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
4.725 Inch | 120.015 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

