

TIMKEN
TIMKEN
24100-3816
TIMKEN TIMKEN
Description
24100-3816 HI-PERFORMANCE SEAL ; <8
Oil Seal; 1-31/32" Shaft Dia; 2.598" Housing Bore; 0.669" Nominal Width; FDA Gylon Lip; Solid Seal; 0.669" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24100-3816
BDI #
1319935
Details
935.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24100-3816/p/1319935
Your Price
$ 935.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.041
EAN
0053893677101
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-31/32" Shaft Dia; 2.598" Housing Bore; 0.669" Nominal Width; FDA Gylon Lip; Solid Seal; 0.669" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Nominal Width
0.669 Inch | 16.993 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.669 Inch | 16.993 Millimeter
Housing Bore
2.598 Inch | 65.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh