

GARLOCK
GARLOCK
24103-2895
GARLOCK GARLOCK
Description
61X2895 GYLON OIL SEAL ; 2.953"IDX3.740"OD
2-61/64" Shaft Dia; 3.74" Housing Bore; 0.039" Nominal Width; Gylon Lip; Solid Seal; 0.039" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24103-2895
BDI #
371926
Details
424.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24103-2895/p/371926
Your Price
$ 424.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.026
EAN
0717744220235
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24103-2895
Manufacturer Internal Number
24103-2895
Weight / LBS
0.058
Long Description
2-61/64" Shaft Dia; 3.74" Housing Bore; 0.039" Nominal Width; Gylon Lip; Solid Seal; 0.039" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Housing Bore
3.74 Inch | 94.996 Millimeter
Nominal Width
0.039 Inch | 0.991 Millimeter
Shaft Diameter
2.953 Inch | 75.006 Millimeter
Actual Width
0.039 Inch | 0.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh